Zoro Homepage

Decapper, Vial Sz 13 mm

  • Mfr # W225814

  • Zoro # G1952147


product price: $1,437.99
/ea
Free Shipping & Returns

Key Features

Powered By
Battery
Material
Plastic, Stainless Steel
For Use With
Aluminum Seals and 13mm Vials
Length
101.6 mm
Product Type
Decapper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W225814
Zoro #
G1952147
UPC #
-
Country of Origin
United States

Dimensions

Length
101.6 mm
Overall Length
101.6 mm
For Vial Size
13 mm

Details

Item
Decapper
Powered By
Battery
Material
Plastic, Stainless Steel
For Use With
Aluminum Seals and 13mm Vials
Product Type
Decapper
Power Source
Battery
Crimps per Charge
800
For Seal Material
Aluminum Seals

Description

Decapper, For Vial Size 13 mm, Power Source Battery, Material Plastic, Stainless Steel, For Seal Material Aluminum Seals, Product Type Decapper, Crimps per Charge 800, Overall Length 101.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.