Zoro Homepage

Delivery Jet 150mm

  • Mfr # W844122

  • Zoro # G9188630


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Autoclavable
No
For Use With
Bottle Neck Adapter, Delivery Jet, Stopper
Product Type
Delivery Jet
Capacity - Metric
50 mL, 100 mL
Capacity - English
1.69 fl oz, 3.38 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W844122
Zoro #
G9188630
UPC #
-
Country of Origin
Switzerland

Details

Item
Delivery Jet
Autoclavable
No
For Use With
Bottle Neck Adapter, Delivery Jet, Stopper
Product Type
Delivery Jet
Capacity - Metric
50 mL, 100 mL
Capacity - English
1.69 fl oz, 3.38 fl oz

Description

Delivery Jet, Capacity - Metric 50 mL, 100 mL, Product Type Delivery Jet, For Use With Bottle Neck Adapter, Delivery Jet, Stopper, Autoclavable No, Includes Not Applicable, Capacity - English 1.69 fl oz, 3.38 fl oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.