Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diagnostic Bottle, 5mL, 44mm H, PK100

  • Mfr # W220003

  • Zoro # G9186725


product price: $137.99
/pk 100, $1.38/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W220003
Zoro #
G9186725
UPC #
-
Country of Origin
United States

Dimensions

Diameter
22 mm
Labware Screw Closure Size
20-410 mm
Screw Closure Size
20-410 mm
Labware Height - Metric
44 mm
Height
44mm
Overall Height - Metric
44 mm
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
22 mm
Mouth Size
Wide

Details

Item
Diagnostic Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
5ml
Bottle/Jar Shape
Round
Labware Closure Liner Design
Flat
Bottle/Jar Type
Reagent
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Graduation Range
Not Specified
Labware Basic Material
Plastic
Labware Capacity - Metric
5 mL
Labware Closure Liner Material
F217
Labware Closure Color
Assorted
Labware Body Color
Amber
Includes Closure
Yes
Labware Clarity
Transparent
Labware Body Material
Polyethylene Terephthalate (PET)
Labware Closure Material
Polypropylene
Special Features
Ideal for Reagents and Buffer Solutions
Bottle Type
Diagnostic
Closure Liner Material
Polyethylene
Closure Included
Yes
Closure Type
Screw On
Basic Material
Plastic
Graduated
No
Capacity - English
0.16 fl oz
Closure Color
Assorted
Body Color
Amber
Closure Liner Design
Flat
Clarity
Transparent
Body Material
PET
Capacity - Metric
5 mL

Description

Diagnostic Bottle, Body Color Amber, Body Material PET, Body Diameter - Metric 22 mm, Bottle Type Diagnostic, Capacity - Metric 5 mL, Capacity - English 0.16 fl oz, Overall Height - Metric 44 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 20-410 mm, Closure Color Assorted, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.