Zoro Homepage

Dilution Pipette, Plastic, 1-10

  • Mfr # 851343

  • Zoro # G4689431


product price: $1,033.99
/ea
Free Shipping & Returns

Key Features

Size
4mm. dia
Material
Plastic
Sterile/Non-Sterile
Sterile
Product Type
Pipettor
Pipettor Type
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851343
Zoro #
G4689431
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
4mm. dia

Details

Material
Plastic
Sterile/Non-Sterile
Sterile
Item
Pipettor
Product Type
Pipettor
Pipettor Type
Manual
Capacity - Maximum
1 mL
Autoclavable
Autoclavable
Sterility
Sterile
Capacity - Minimum
0.1 mL

Description

Pipettor, Size 4mm. dia, Plastic, Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.