Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dispensing Bottle, 125mL, PK72

  • Mfr # 211195

  • Zoro # G5909836


product price: $180.99
/pk 72, $2.51/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
211195
Zoro #
G5909836
UPC #
-
Country of Origin
United States

Dimensions

Diameter
43 mm
Height
11"
Labware Depth - English
8.5 in
Labware Height - English
11 in
Width
18"
Labware Width - English
18 in
Depth
8-1/2"
Labware Screw Closure Size
20-410 mm
Screw Closure Size
20-410 mm
Overall Height - Metric
130 mm
Mouth Size
Wide
Overall Depth - Metric
215.9 mm
Minimum Screw Closure Size
20 mm
Overall Width - Metric
457.2 mm
Body Diameter - Metric
43 mm

Details

Item
Dispensing Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
125ml
Special Features
Excellent for Mild and Strong Buzzers, Good Chemical Resistance, Raise the Spout to Dispense Contents and Depress Spout to Seal Bottle, Very Flexible with High Impact Strength
Labware Body Material
LDPE
Bottle/Jar Shape
Round
Bottle/Jar Type
Dispensing
Labware Capacity - Metric
125 mL
Labware Body Color
White
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Labware Basic Material
Plastic
Labware Closure Color
White Clear
Sterile/Non-Sterile
Non-Sterile
Closure Color
Clear/White
Closure Included
Yes
Body Material
LDPE
Bottle Type
Dropper
Body Color
White
Capacity - Metric
125 mL
Capacity - English
4.22 fl oz
Clarity
Translucent
Basic Material
Plastic
Graduated
No

Description

Dispensing Bottle, Body Color White, Body Material LDPE, Body Diameter - Metric 43 mm, Bottle Type Dropper, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 130 mm, Clarity Translucent, Closure Included Yes, Screw Closure Size 20-410 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.