Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dispensing Bottle, 60mL, PK144

  • Mfr # 211194

  • Zoro # G5887813


product price: $323.99
/pk 144, $2.25/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211194
Zoro #
G5887813
UPC #
-
Country of Origin
United States

Dimensions

Diameter
39 mm
Labware Width - English
18 in
Labware Height - English
5.5 in
Labware Depth - English
8 in
Height
5-1/2"
Width
18"
Labware Screw Closure Size
20-410 mm
Depth
8"
Screw Closure Size
20-410 mm
Minimum Screw Closure Size
20 mm
Overall Depth - Metric
203.2 mm
Overall Width - Metric
457.2 mm
Body Diameter - Metric
39 mm
Mouth Size
Narrow
Overall Height - Metric
92 mm

Details

Item
Dispensing Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
60mL
Labware Basic Material
Plastic
Labware Body Color
White
Special Features
Excellent for Mild and Strong Buzzers, Good Chemical Resistance, Raise the Spout to Dispense Contents and Depress Spout to Seal Bottle, Very Flexible with High Impact Strength
Graduation Range
Not Specified
Labware Closure Color
White Clear
Bottle/Jar Shape
Round
Labware Body Material
LDPE
Bottle/Jar Type
Dispensing
Labware Capacity - Metric
60 mL
Labware Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Closure Included
Yes
Basic Material
Plastic
Closure Color
Clear/White
Clarity
Translucent
Graduated
No
Bottle Type
Dropper
Capacity - Metric
60 mL
Body Material
LDPE
Capacity - English
2.02 fl oz
Body Color
White

Description

Dispensing Bottle, Body Color White, Body Material LDPE, Body Diameter - Metric 39 mm, Bottle Type Dropper, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Overall Height - Metric 92 mm, Clarity Translucent, Closure Included Yes, Screw Closure Size 20-410 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.