Zoro Homepage

Disposable Tissue Grinder, PK25

  • Mfr # 357860

  • Zoro # G5947426


product price: $279.99
/pk 25, $11.20/ea
Free Shipping & Returns

Key Features

Size
0.75 mL
Tube Material
Borosilicate Glass
Pestle Material
Borosilicate Glass
Capacity
0.75 mL
Pestle Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357860
Zoro #
G5947426
UPC #
-
Country of Origin
Mexico

Dimensions

Size
0.75 mL
Pestle Length
3 1/2 in
Tube Length
1 3/4 in
Tube Dia.
8 mm
Pestle Dia.
7 mm
Pestle Diameter
1/4 in
Tube Diameter
1/4 in

Details

Item
Disposable Tissue Grinder
Tube Material
Borosilicate Glass
Pestle Material
Borosilicate Glass
Capacity
0.75 mL
Product Type
Disposable Micro Tissue Grinder

Description

Disposable Tissue Grinder, Size 0.75mL, Tube Material Low Extractable Borosilicate Glass, Tube Length 44mm, Tube Dia. 8mm, Pestle Material Low Extractable Borosilicate Glass, Pestle Length 88mm, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.