Zoro Homepage

Dounce Tissue Grinder, 15mL

  • Mfr # 357574

  • Zoro # G5921736


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Size
15 mL
Tube Material
Stainless Steel
Pestle Material
Stainless Steel
Capacity
15 mL
Pestle Length
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357574
Zoro #
G5921736
UPC #
-
Country of Origin
United States

Dimensions

Size
15 mL
Pestle Length
6 3/4 in
Tube Dia.
35 mm
Tube Length
4 1/2 in
Tube Diameter
1 3/8 in

Details

Item
Tissue Grinder
Tube Material
Stainless Steel
Pestle Material
Stainless Steel
Capacity
15 mL
Product Type
Dounce Tissue Grinder

Description

Dounce Tissue Grinder, Capacity 15mL, Size 15mL, Tube Material 316 Stainless Steel, Tube Length 114mm, Tube Dia. 35mm, Pestle Material 316 Stainless Steel, Pestle Length 171mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.