Zoro Homepage

Dounce Tissue Grinder, 7mL, PK2

  • Mfr # 357542

  • Zoro # G6021662


product price: $299.99
/pk 2, $150.00/ea
Free Shipping & Returns

Key Features

Size
7 mL
Tube Material
Borosilicate Glass
Pestle Material
Borosilicate Glass
Capacity
7 mL
Pestle Length
6 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357542
Zoro #
G6021662
UPC #
-
Country of Origin
Mexico

Dimensions

Size
7 mL
Pestle Length
6 7/8 in
Tube Length
3 1/4 in
Tube Dia.
13 mm
Tube Diameter
1/2 in

Details

Item
Tissue Grinder
Tube Material
Borosilicate Glass
Pestle Material
Borosilicate Glass
Capacity
7 mL
Product Type
Dounce Tissue Grinder

Description

Dounce Tissue Grinder, Capacity 7mL, Size 7mL, Tube Material Low Extractable Borosilicate Glass, Tube Length 82mm, Tube Dia. 13mm, Pestle Material Low Extractable Borosilicate Glass, Pestle Length 175mm, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.