Zoro Homepage

Dropper Bottle, 100mL, Clear, Round, PK6

  • Mfr # W211735

  • Zoro # G5965477


product price: $157.99
/pk 6, $26.33/ea
Free Shipping & Returns

Key Features

Closure Material
Rubber
Autoclavable
No
Shape
Round
Diameter
56 mm
Capacity
100mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211735
Zoro #
G5965477
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
56 mm
Height
120mm
Labware Height - Metric
120 mm
Body Diameter - Metric
56 mm
Overall Height - Metric
120 mm

Details

Item
Dropper Bottle
Closure Material
Rubber
Autoclavable
No
Shape
Round
Capacity
100mL
Labware Closure Liner Material
Rubber
Labware Body Color
Clear
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Capacity - Metric
100 mL
Labware Basic Material
Glass
Labware Body Material
Type III Soda Lime Glass
Special Features
Delivers Stains or Indicator Solutions Drop by Drop, HAZCOM Labels, Provided in Each Case of Bottles with the Exception of Bulk Packs, Allow for ID of Content and Safety Notification
Sterile/Non-Sterile
Non-Sterile
Body Material
Soda Lime Glass
Closure Included
Yes
Capacity - Metric
100 mL
USP Specification
Type III
Closure Liner Material
Rubber
Closure Color
Clear
Graduated
No
Capacity - English
3.38 fl oz
Clarity
Transparent
Includes Label
Yes
Basic Material
Glass
Bottle Type
Dropper
Body Color
Clear

Description

Dropper Bottle, Body Color Clear, Body Diameter - Metric 56 mm, Bottle Type Dropper, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Overall Height - Metric 120 mm, Closure Included Yes, Closure Liner Material Rubber, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.