Zoro Homepage
This item is Discontinued.
Wheaton Dropper Bottle, 10mL, White, Round, PK1000 W242834-A

Dropper Bottle, 10mL, White, Round, PK1000 (Discontinued)

  • Mfr # W242834-A
  • Zoro # G5899065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W242834-A
Zoro #
G5899065
UPC #
-
Country of Origin
Unknown

Dimensions

Height
46mm
Labware Screw Closure Size
15-415 mm
Labware Height - Metric
46 mm
Diameter
25 mm

Details

Item
Dropper Bottle
Capacity
10ml
Labware Body Color
White
Labware Basic Material
Plastic
Labware Capacity - Metric
10 mL
Labware Body Material
LDPE
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Includes Closure
No
Bottle/Jar Type
Dropper
Closure Material
Not Included

Description

Dropper Bottle, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.