Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropper Bottle, 125mL, 125mm H, PK72

  • Mfr # W211636

  • Zoro # G9186628


product price: $321.99
/pk 72, $4.47/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211636
Zoro #
G9186628
UPC #
-
Country of Origin
United States

Dimensions

Diameter
47 mm
Labware Height - Metric
125 mm
Screw Closure Size
20-410 mm
Height
125mm
Labware Screw Closure Size
20-410 mm
Minimum Screw Closure Size
20 mm
Overall Height - Metric
125 mm
Mouth Size
Wide
Body Diameter - Metric
47 mm

Details

Item
Dropper Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
125ml
Labware Body Material
LDPE
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Labware Capacity - Metric
125 mL
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Dropper
Labware Closure Type
Dropper
Labware Closure Color
White
Bottle/Jar Shape
Round
Labware Closure Liner Material
Unlined
Includes
Extend Control Dropper Tip, Cap
Includes Closure
Yes
Labware Basic Material
Plastic
Labware Body Color
White
Labware Clarity
Colored
Special Features
Average Drop Size is 44uL +/- 6uL, Extended Controlled Dropper Tip Dispenses One Drop at a Time, Supplied with Polypropylene White Screw Caps and Natural Tips, Packaged Separately
Capacity - English
4.22 fl oz
Closure Included
Yes
Body Color
Natural
Basic Material
Plastic
Closure Liner Material
Unlined
Closure Color
White
Graduated
No
Closure Type
Dropper
Capacity - Metric
125 mL
Body Material
LDPE
Bottle Type
Dropper

Description

Dropper Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 47 mm, Bottle Type Dropper, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 125 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20-410 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.