Zoro Homepage

Dropper Bottle, 15mL, Natural, Round, PK144

  • Mfr # 211604

  • Zoro # G5926672


product price: $257.99
/pk 144, $1.79/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Diameter
25 mm
Capacity
15ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211604
Zoro #
G5926672
UPC #
-
Country of Origin
United States

Dimensions

Diameter
25 mm
Width
18"
Labware Depth - English
1.25 in
Depth
1-1/4"
Labware Width - English
18 in
Height
5"
Labware Screw Closure Size
15-415 mm
Labware Height - English
5 in
Screw Closure Size
15-415 mm
Overall Width - Metric
457.2 mm
Minimum Screw Closure Size
15 mm
Body Diameter - Metric
25 mm
Overall Height - Metric
78 mm
Overall Depth - Metric
31.75 mm

Description

Dropper Bottle, Body Color White, Body Material LDPE, Body Diameter - Metric 25 mm, Bottle Type Dropper, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 78 mm, Clarity Translucent, Closure Included Yes, Screw Closure Size 15-415 mm, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.