Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropper Bottle, 15mL, Natural, Round, PK144

  • Mfr # 211633

  • Zoro # G5975995


product price: $300.99
/pk 144, $2.09/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Diameter
25 mm
Capacity
15ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211633
Zoro #
G5975995
UPC #
-
Country of Origin
United States

Dimensions

Diameter
25 mm
Height
78mm
Labware Screw Closure Size
15-415 mm
Labware Height - Metric
78 mm
Screw Closure Size
15-415 mm
Overall Height - Metric
78 mm
Minimum Screw Closure Size
15 mm
Body Diameter - Metric
25 mm

Details

Item
Dropper Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Capacity
15ml
Bottle/Jar Type
Dropper
Labware Basic Material
Plastic
Bottle/Jar Shape
Round
Includes Closure
Yes
Labware Capacity - Metric
15 mL
Labware Closure Color
White Clear
Labware Closure Material
Polypropylene
Labware Body Color
White
Labware Body Material
LDPE
Labware Closure Type
Dropper
Graduation Range
Not Specified
Special Features
Average Drop Size is 44uL +/- 6uL, Extended Controlled Dropper Tip Dispenses One Drop at a Time, Supplied with Polypropylene White Screw Caps and Natural Tips, Packaged Separately
Sterile/Non-Sterile
Non-Sterile
Closure Included
Yes
Bottle Type
Dropper
Capacity - English
0.5 fl oz
Closure Color
Clear/White
Graduated
No
Clarity
Translucent
Basic Material
Plastic
Body Material
LDPE
Body Color
Natural
Capacity - Metric
15 mL
Closure Type
Dropper

Description

Dropper Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 25 mm, Bottle Type Dropper, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 78 mm, Clarity Translucent, Closure Included Yes, Screw Closure Size 15-415 mm, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.