Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropper Bottle, 15mL, White, Round, PK1000

  • Mfr # W242835-A

  • Zoro # G5908314


product price: $975.99
/pk 1000, $0.98/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Shape
Round
Diameter
25 mm
Capacity
15ml
Includes Closure
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W242835-A
Zoro #
G5908314
UPC #
-
Country of Origin
United States

Dimensions

Diameter
25 mm
Labware Height - Metric
66 mm
Labware Screw Closure Size
15-415 mm
Height
66mm
Screw Closure Size
15-415 mm
Overall Height - Metric
66 mm
Minimum Screw Closure Size
15 mm
Body Diameter - Metric
25 mm

Details

Item
Dropper Bottle
Autoclavable
No
Shape
Round
Capacity
15ml
Includes Closure
No
Labware Body Color
White
Bottle/Jar Type
Dropper
Labware Body Material
LDPE
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Basic Material
Plastic
Labware Capacity - Metric
15 mL
Sterile/Non-Sterile
Non-Sterile
Special Features
UV Light Protection
Capacity - Metric
15 mL
Closure Included
No
Basic Material
Plastic
Bottle Type
Dropper
Graduated
No
Body Material
LDPE
Body Color
White
Clarity
Opaque
Capacity - English
0.5 fl oz

Description

Dropper Bottle, Body Color White, Body Material LDPE, Body Diameter - Metric 25 mm, Bottle Type Dropper, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 66 mm, Clarity Opaque, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 15-415 mm, Closure Color Not Applicable, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.