Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropper Bottle, 15mL, White, Round, PK144

  • Mfr # 211623

  • Zoro # G6009665


product price: $293.99
/pk 144, $2.04/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Shape
Round
Diameter
25 mm
Capacity
15ml
Graduation Range
Not Specified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
211623
Zoro #
G6009665
UPC #
-
Country of Origin
United States

Dimensions

Diameter
25 mm
Height
78mm
Labware Screw Closure Size
15-415 mm
Labware Height - Metric
78 mm
Screw Closure Size
15-415 mm
Overall Height - Metric
78 mm
Minimum Screw Closure Size
15 mm
Body Diameter - Metric
25 mm

Details

Item
Dropper Bottle
Closure Material
Polypropylene
Shape
Round
Capacity
15ml
Graduation Range
Not Specified
Labware Basic Material
Plastic
Labware Closure Type
Dropper
Labware Body Material
LDPE
Labware Body Color
White
Bottle/Jar Shape
Round
Bottle/Jar Type
Dropper
Labware Closure Material
Polypropylene
Labware Closure Color
White Clear
Labware Capacity - Metric
15 mL
Special Features
Average Drop Size is 44uL +/- 6uL, Extended Controlled Dropper Tip Dispenses One Drop at a Time, Supplied with Polypropylene White Screw Caps and Natural Tips, Packaged Separately
Includes Closure
Yes
Closure Type
Dropper
Closure Included
Yes
Basic Material
Plastic
Body Color
White
Capacity - English
0.5 fl oz
Body Material
LDPE
Bottle Type
Dropper
Closure Color
Clear/White
Capacity - Metric
15 mL

Description

Dropper Bottle, Body Color White, Body Material LDPE, Body Diameter - Metric 25 mm, Bottle Type Dropper, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 78 mm, Closure Included Yes, Screw Closure Size 15-415 mm, Closure Material Polypropylene, Special Features Average Drop Size is 44uL +/- 6uL, Extended Controlled Dropper Tip Dispenses One Drop at a Time, Supplied with Polypropylene White Screw Caps and Natural Tips, Packaged Separately, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.