Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropper Bottle, 30mL, 70mm H, PK100

  • Mfr # W242826

  • Zoro # G9187355


product price: $156.99
/pk 100, $1.57/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W242826
Zoro #
G9187355
UPC #
-
Country of Origin
United States

Dimensions

Diameter
32 mm
Screw Closure Size
20-410 mm
Labware Screw Closure Size
20-410 mm
Height
70mm
Labware Height - Metric
70 mm
Minimum Screw Closure Size
20 mm
Overall Height - Metric
70 mm
Mouth Size
Wide
Body Diameter - Metric
32 mm

Details

Item
Dropper Bottle
Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
30ml
Labware Capacity - Metric
30 mL
Bottle/Jar Shape
Round
Labware Body Color
Clear
Labware Basic Material
Plastic
Labware Body Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Translucent
Bottle/Jar Type
Dropper
Labware Closure Type
Screw On
Graduation Range
Not Specified
Includes Closure
No
Special Features
UV Light Protection
Body Color
Natural
Closure Type
Screw On
Body Material
LDPE
Basic Material
Plastic
Graduated
No
Closure Included
No
Bottle Type
Dropper
Capacity - English
1 fl oz
Clarity
Translucent
Capacity - Metric
30 mL

Description

Dropper Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 32 mm, Bottle Type Dropper, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 70 mm, Clarity Translucent, Closure Included No, Screw Closure Size 20-410 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Special Features UV Light Protection, Shape Round, Basic Material Plastic, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.