Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropper Bottle, 30mL, Natural, Round, PK144

  • Mfr # 211634

  • Zoro # G5864801


product price: $301.99
/pk 144, $2.10/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Diameter
32 mm
Capacity
30ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211634
Zoro #
G5864801
UPC #
-
Country of Origin
United States

Dimensions

Diameter
32 mm
Labware Screw Closure Size
20-410 mm
Labware Height - Metric
85 mm
Height
85mm
Screw Closure Size
20-410 mm
Minimum Screw Closure Size
20 mm
Overall Height - Metric
85 mm
Body Diameter - Metric
32 mm

Details

Item
Dropper Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Capacity
30ml
Labware Closure Type
Dropper
Labware Basic Material
Plastic
Labware Closure Material
Polypropylene
Labware Closure Color
White Clear
Graduation Range
Not Specified
Labware Capacity - Metric
30 mL
Special Features
Average Drop Size is 44uL +/- 6uL, Extended Controlled Dropper Tip Dispenses One Drop at a Time, Supplied with Polypropylene White Screw Caps and Natural Tips, Packaged Separately
Labware Body Material
LDPE
Bottle/Jar Shape
Round
Labware Body Color
White
Includes Closure
Yes
Bottle/Jar Type
Dropper
Sterile/Non-Sterile
Non-Sterile
Graduated
No
Closure Included
Yes
Clarity
Translucent
Bottle Type
Dropper
Body Color
Natural
Body Material
LDPE
Capacity - Metric
30 mL
Closure Color
Clear/White
Basic Material
Plastic
Closure Type
Dropper
Capacity - English
1 fl oz

Description

Dropper Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 32 mm, Bottle Type Dropper, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 85 mm, Clarity Translucent, Closure Included Yes, Screw Closure Size 20-410 mm, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.