Zoro Homepage

Dropper Bottle, 30mL, White, Round, PK1000

  • Mfr # W242836-A

  • Zoro # G5995421


product price: $1,270.99
/pk 1000, $1.27/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Shape
Round
Diameter
32 mm
Capacity
30ml
Includes Closure
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W242836-A
Zoro #
G5995421
UPC #
-
Country of Origin
United States

Dimensions

Diameter
32 mm
Height
70mm
Labware Height - Metric
70 mm
Labware Screw Closure Size
20-410 mm
Screw Closure Size
20-410 mm
Minimum Screw Closure Size
20 mm
Overall Height - Metric
70 mm
Body Diameter - Metric
32 mm

Description

Dropper Bottle, Body Color White, Body Material LDPE, Body Diameter - Metric 32 mm, Bottle Type Dropper, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 70 mm, Clarity Opaque, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 20-410 mm, Closure Color Not Applicable, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.