Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropper Bottle, 30mL, White, Round, PK144

  • Mfr # 211624

  • Zoro # G5982137


product price: $310.99
/pk 144, $2.16/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Shape
Round
Diameter
32 mm
Capacity
30ml
Special Features
Average Drop Size is 44uL +/- 6uL, Extended Controlled Dropper Tip Dispenses One Drop at a Time, Supplied with Polypropylene White Screw Caps and Natural Tips, Packaged Separately
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211624
Zoro #
G5982137
UPC #
-
Country of Origin
United States

Dimensions

Diameter
32 mm
Height
85mm
Labware Screw Closure Size
20-410 mm
Labware Height - Metric
85 mm
Screw Closure Size
20-410 mm
Body Diameter - Metric
32 mm
Minimum Screw Closure Size
20 mm
Overall Height - Metric
85 mm

Details

Item
Dropper Bottle
Closure Material
Polypropylene
Shape
Round
Capacity
30ml
Special Features
Average Drop Size is 44uL +/- 6uL, Extended Controlled Dropper Tip Dispenses One Drop at a Time, Supplied with Polypropylene White Screw Caps and Natural Tips, Packaged Separately
Labware Basic Material
Plastic
Bottle/Jar Shape
Round
Bottle/Jar Type
Dropper
Labware Body Color
White
Labware Closure Material
Polypropylene
Labware Body Material
LDPE
Graduation Range
Not Specified
Includes Closure
Yes
Labware Capacity - Metric
30 mL
Labware Closure Type
Dropper
Labware Closure Color
White Clear
Closure Included
Yes
Bottle Type
Dropper
Basic Material
Plastic
Body Material
LDPE
Capacity - English
1 fl oz
Closure Color
Clear/White
Closure Type
Dropper
Capacity - Metric
30 mL
Body Color
White

Description

Dropper Bottle, Body Color White, Body Material LDPE, Body Diameter - Metric 32 mm, Bottle Type Dropper, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 85 mm, Closure Included Yes, Screw Closure Size 20-410 mm, Closure Material Polypropylene, Special Features Average Drop Size is 44uL +/- 6uL, Extended Controlled Dropper Tip Dispenses One Drop at a Time, Supplied with Polypropylene White Screw Caps and Natural Tips, Packaged Separately, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.