Zoro Homepage

Dropper Bottle, 3mL, 39mm H, PK1000

  • Mfr # W242821-A

  • Zoro # G9187425


product price: $752.99
/pk 1000, $0.75/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W242821-A
Zoro #
G9187425
UPC #
-
Country of Origin
United States

Dimensions

Diameter
14 mm
Height
39mm
Screw Closure Size
8-425 mm
Labware Height - Metric
39 mm
Labware Screw Closure Size
8-425 mm
Mouth Size
Wide
Overall Height - Metric
39 mm
Body Diameter - Metric
14 mm
Minimum Screw Closure Size
8 mm

Description

Dropper Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 14 mm, Bottle Type Dropper, Capacity - Metric 3 mL, Capacity - English 0.1 fl oz, Overall Height - Metric 39 mm, Clarity Translucent, Closure Included No, Screw Closure Size 8-425 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Special Features UV Light Protection, Shape Round, Basic Material Plastic, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.