Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropper Bottle, 3mL, Natural, Round, PK144

  • Mfr # 211630

  • Zoro # G5872492


product price: $221.99
/pk 144, $1.54/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Diameter
14 mm
Capacity
3ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211630
Zoro #
G5872492
UPC #
-
Country of Origin
United States

Dimensions

Diameter
14 mm
Labware Screw Closure Size
8-425 mm
Height
49mm
Labware Height - Metric
49 mm
Screw Closure Size
8-425 mm
Minimum Screw Closure Size
8 mm
Overall Height - Metric
49 mm
Body Diameter - Metric
14 mm

Details

Item
Dropper Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Capacity
3ml
Labware Closure Color
White Clear
Labware Closure Material
Polypropylene
Labware Capacity - Metric
3 mL
Special Features
Average Drop Size is 44uL +/- 6uL, Extended Controlled Dropper Tip Dispenses One Drop at a Time, Supplied with Polypropylene White Screw Caps and Natural Tips, Packaged Separately
Bottle/Jar Type
Dropper
Labware Body Color
White
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Basic Material
Plastic
Labware Closure Type
Dropper
Labware Body Material
LDPE
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Basic Material
Plastic
Clarity
Translucent
Capacity - Metric
3 mL
Closure Color
Clear/White
Capacity - English
0.1 fl oz
Closure Included
Yes
Body Color
Natural
Body Material
LDPE
Graduated
No
Bottle Type
Dropper
Closure Type
Dropper

Description

Dropper Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 14 mm, Bottle Type Dropper, Capacity - Metric 3 mL, Capacity - English 0.1 fl oz, Overall Height - Metric 49 mm, Clarity Translucent, Closure Included Yes, Screw Closure Size 8-425 mm, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.