Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropper Bottle, 3mL, White, Round, PK1000

  • Mfr # W242831-A

  • Zoro # G5965906


product price: $836.99
/pk 1000, $0.84/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Shape
Round
Diameter
14 mm
Capacity
3ml
Labware Body Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W242831-A
Zoro #
G5965906
UPC #
-
Country of Origin
United States

Dimensions

Diameter
14 mm
Labware Screw Closure Size
8-425 mm
Height
39mm
Labware Height - Metric
39 mm
Screw Closure Size
8-425 mm
Overall Height - Metric
39 mm
Body Diameter - Metric
14 mm
Minimum Screw Closure Size
8 mm

Details

Item
Dropper Bottle
Closure Material
Not Included
Shape
Round
Capacity
3ml
Labware Body Color
White
Bottle/Jar Type
Dropper
Includes Closure
No
Graduation Range
Not Specified
Labware Basic Material
Plastic
Bottle/Jar Shape
Round
Labware Capacity - Metric
3 mL
Labware Body Material
LDPE
Special Features
UV Light Protection
Capacity - Metric
3 mL
Capacity - English
0.1 fl oz
Basic Material
Plastic
Body Material
LDPE
Body Color
White
Closure Included
No
Bottle Type
Dropper

Description

Dropper Bottle, Body Color White, Body Material LDPE, Body Diameter - Metric 14 mm, Bottle Type Dropper, Capacity - Metric 3 mL, Capacity - English 0.1 fl oz, Overall Height - Metric 39 mm, Closure Included No, Screw Closure Size 8-425 mm, Special Features UV Light Protection, Shape Round, Basic Material Plastic, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.