Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropper Bottle, 60mL, 85mm H, PK100

  • Mfr # W242827

  • Zoro # G9187416


product price: $167.99
/pk 100, $1.68/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W242827
Zoro #
G9187416
UPC #
-
Country of Origin
United States

Dimensions

Diameter
39 mm
Screw Closure Size
20-410 mm
Labware Height - Metric
85 mm
Height
85mm
Labware Screw Closure Size
20-410 mm
Body Diameter - Metric
39 mm
Mouth Size
Wide
Minimum Screw Closure Size
20 mm
Overall Height - Metric
85 mm

Details

Item
Dropper Bottle
Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
60mL
Labware Closure Type
Screw On
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Labware Body Material
LDPE
Bottle/Jar Shape
Round
Bottle/Jar Type
Dropper
Labware Body Color
Clear
Graduation Range
Not Specified
Labware Capacity - Metric
60 mL
Labware Clarity
Translucent
Labware Basic Material
Plastic
Special Features
UV Light Protection
Body Material
LDPE
Clarity
Translucent
Capacity - Metric
60 mL
Closure Included
No
Graduated
No
Bottle Type
Dropper
Closure Type
Screw On
Body Color
Natural
Capacity - English
2.02 fl oz
Basic Material
Plastic

Description

Dropper Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 39 mm, Bottle Type Dropper, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Overall Height - Metric 85 mm, Clarity Translucent, Closure Included No, Screw Closure Size 20-410 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Special Features UV Light Protection, Shape Round, Basic Material Plastic, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.