Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropper Bottle, 60mL, White, Round, PK144

  • Mfr # 211625

  • Zoro # G5910091


product price: $326.99
/pk 144, $2.27/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Shape
Round
Diameter
39 mm
Capacity
60mL
Labware Closure Type
Dropper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211625
Zoro #
G5910091
UPC #
-
Country of Origin
United States

Dimensions

Diameter
39 mm
Labware Screw Closure Size
20-410 mm
Height
101mm
Labware Height - Metric
101 mm
Screw Closure Size
20-410 mm
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
39 mm
Overall Height - Metric
101 mm

Details

Item
Dropper Bottle
Closure Material
Polypropylene
Shape
Round
Capacity
60mL
Labware Closure Type
Dropper
Labware Capacity - Metric
60 mL
Labware Closure Material
Polypropylene
Labware Body Color
White
Graduation Range
Not Specified
Includes Closure
Yes
Special Features
Average Drop Size is 44uL +/- 6uL, Extended Controlled Dropper Tip Dispenses One Drop at a Time, Supplied with Polypropylene White Screw Caps and Natural Tips, Packaged Separately
Labware Closure Color
White Clear
Labware Basic Material
Plastic
Bottle/Jar Type
Dropper
Bottle/Jar Shape
Round
Labware Body Material
LDPE
Bottle Type
Dropper
Capacity - English
2.02 fl oz
Body Color
White
Capacity - Metric
60 mL
Basic Material
Plastic
Closure Included
Yes
Body Material
LDPE
Closure Type
Dropper
Closure Color
Clear/White

Description

Dropper Bottle, Body Color White, Body Material LDPE, Body Diameter - Metric 39 mm, Bottle Type Dropper, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Overall Height - Metric 101 mm, Closure Included Yes, Screw Closure Size 20-410 mm, Closure Material Polypropylene, Special Features Average Drop Size is 44uL +/- 6uL, Extended Controlled Dropper Tip Dispenses One Drop at a Time, Supplied with Polypropylene White Screw Caps and Natural Tips, Packaged Separately, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.