Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropper Bottle, 6mL, 42mm H, PK100

  • Mfr # W242822

  • Zoro # G9187398


product price: $109.99
/pk 100, $1.10/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W242822
Zoro #
G9187398
UPC #
-
Country of Origin
United States

Dimensions

Diameter
18 mm
Height
42mm
Labware Screw Closure Size
13-425 mm
Labware Height - Metric
42 mm
Screw Closure Size
13-425 mm
Overall Height - Metric
42 mm
Mouth Size
Wide
Body Diameter - Metric
18 mm
Minimum Screw Closure Size
13 mm

Details

Item
Dropper Bottle
Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
6mL
Labware Basic Material
Plastic
Labware Capacity - Metric
6 mL
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Labware Clarity
Translucent
Graduation Range
Not Specified
Labware Body Color
Clear
Bottle/Jar Type
Dropper
Labware Body Material
LDPE
Bottle/Jar Shape
Round
Labware Closure Type
Screw On
Special Features
UV Light Protection
Capacity - Metric
6 mL
Graduated
No
Closure Type
Screw On
Capacity - English
0.2 fl oz
Closure Included
No
Clarity
Translucent
Bottle Type
Dropper
Body Color
Natural
Basic Material
Plastic
Body Material
LDPE

Description

Dropper Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 18 mm, Bottle Type Dropper, Capacity - Metric 6 mL, Capacity - English 0.2 fl oz, Overall Height - Metric 42 mm, Clarity Translucent, Closure Included No, Screw Closure Size 13-425 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Special Features UV Light Protection, Shape Round, Basic Material Plastic, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.