Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropper Bottle, 6mL, Natural, Round, PK144

  • Mfr # 211631

  • Zoro # G5886422


product price: $236.99
/pk 144, $1.65/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Diameter
17 mm
Capacity
6mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
211631
Zoro #
G5886422
UPC #
-
Country of Origin
United States

Dimensions

Diameter
17 mm
Labware Screw Closure Size
13-425 mm
Height
58mm
Labware Height - Metric
58 mm
Screw Closure Size
13-425 mm
Minimum Screw Closure Size
13 mm
Overall Height - Metric
58 mm
Body Diameter - Metric
17 mm

Details

Item
Dropper Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Capacity
6mL
Labware Body Color
White
Labware Body Material
LDPE
Labware Basic Material
Plastic
Labware Closure Material
Polypropylene
Special Features
Average Drop Size is 44uL +/- 6uL, Extended Controlled Dropper Tip Dispenses One Drop at a Time, Supplied with Polypropylene White Screw Caps and Natural Tips, Packaged Separately
Bottle/Jar Type
Dropper
Includes Closure
Yes
Graduation Range
Not Specified
Labware Closure Type
Dropper
Labware Closure Color
White Clear
Bottle/Jar Shape
Round
Labware Capacity - Metric
6 mL
Sterile/Non-Sterile
Non-Sterile
Clarity
Translucent
Body Color
Natural
Closure Included
Yes
Closure Color
Clear/White
Basic Material
Plastic
Bottle Type
Dropper
Closure Type
Dropper
Body Material
LDPE
Graduated
No
Capacity - Metric
6 mL
Capacity - English
0.2 fl oz

Description

Dropper Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 17 mm, Bottle Type Dropper, Capacity - Metric 6 mL, Capacity - English 0.2 fl oz, Overall Height - Metric 58 mm, Clarity Translucent, Closure Included Yes, Screw Closure Size 13-425 mm, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.