Zoro Homepage

Dropper Bottle, 6mL, White, Round, PK1000

  • Mfr # W242832-A

  • Zoro # G6040885


product price: $814.99
/pk 1000, $0.81/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Shape
Round
Diameter
18 mm
Capacity
6mL
Labware Capacity - Metric
6 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W242832-A
Zoro #
G6040885
UPC #
-
Country of Origin
United States

Dimensions

Diameter
18 mm
Labware Screw Closure Size
13-425 mm
Height
42mm
Labware Height - Metric
42 mm
Screw Closure Size
13-425 mm
Body Diameter - Metric
18 mm
Minimum Screw Closure Size
13 mm
Overall Height - Metric
42 mm

Description

Dropper Bottle, Body Color White, Body Material LDPE, Body Diameter - Metric 18 mm, Bottle Type Dropper, Capacity - Metric 6 mL, Capacity - English 0.2 fl oz, Overall Height - Metric 42 mm, Closure Included No, Screw Closure Size 13-425 mm, Special Features UV Light Protection, Shape Round, Basic Material Plastic, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.