Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropper Bottle, 6mL, White, Round, PK144

  • Mfr # 211621

  • Zoro # G6029161


product price: $279.99
/pk 144, $1.94/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Shape
Round
Diameter
17 mm
Capacity
6mL
Labware Height - Metric
58 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211621
Zoro #
G6029161
UPC #
-
Country of Origin
United States

Dimensions

Diameter
17 mm
Labware Height - Metric
58 mm
Labware Screw Closure Size
13-425 mm
Height
58mm
Screw Closure Size
13-425 mm
Body Diameter - Metric
17 mm
Minimum Screw Closure Size
13 mm
Overall Height - Metric
58 mm

Details

Item
Dropper Bottle
Closure Material
Polypropylene
Shape
Round
Capacity
6mL
Bottle/Jar Type
Dropper
Labware Body Color
White
Labware Capacity - Metric
6 mL
Labware Body Material
LDPE
Labware Closure Color
White Clear
Bottle/Jar Shape
Round
Includes Closure
Yes
Graduation Range
Not Specified
Special Features
Average Drop Size is 44uL +/- 6uL, Extended Controlled Dropper Tip Dispenses One Drop at a Time, Supplied with Polypropylene White Screw Caps and Natural Tips, Packaged Separately
Labware Closure Material
Polypropylene
Labware Basic Material
Plastic
Labware Closure Type
Dropper
Body Material
LDPE
Capacity - Metric
6 mL
Closure Included
Yes
Body Color
White
Bottle Type
Dropper
Capacity - English
0.2 fl oz
Basic Material
Plastic
Closure Type
Dropper
Closure Color
Clear/White

Description

Dropper Bottle, Body Color White, Body Material LDPE, Body Diameter - Metric 17 mm, Bottle Type Dropper, Capacity - Metric 6 mL, Capacity - English 0.2 fl oz, Overall Height - Metric 58 mm, Closure Included Yes, Screw Closure Size 13-425 mm, Closure Material Polypropylene, Special Features Average Drop Size is 44uL +/- 6uL, Extended Controlled Dropper Tip Dispenses One Drop at a Time, Supplied with Polypropylene White Screw Caps and Natural Tips, Packaged Separately, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.