Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropper Bottle, 7mL, 51mm H, PK1000

  • Mfr # W242823-A

  • Zoro # G9187431


product price: $873.99
/pk 1000, $0.87/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W242823-A
Zoro #
G9187431
UPC #
-
Country of Origin
United States

Dimensions

Diameter
19 mm
Screw Closure Size
15-415 mm
Labware Height - Metric
51 mm
Height
51mm
Labware Screw Closure Size
15-415 mm
Body Diameter - Metric
19 mm
Overall Height - Metric
51 mm
Mouth Size
Wide
Minimum Screw Closure Size
15 mm

Details

Item
Dropper Bottle
Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
7mL
Bottle/Jar Shape
Round
Bottle/Jar Type
Dropper
Labware Basic Material
Plastic
Labware Body Color
Clear
Labware Capacity - Metric
7 mL
Labware Clarity
Translucent
Labware Closure Type
Screw On
Labware Body Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Graduation Range
Not Specified
Special Features
UV Light Protection
Capacity - English
0.23 fl oz
Graduated
No
Bottle Type
Dropper
Basic Material
Plastic
Closure Included
No
Capacity - Metric
7 mL
Clarity
Translucent
Closure Type
Screw On
Body Material
LDPE
Body Color
Natural

Description

Dropper Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 19 mm, Bottle Type Dropper, Capacity - Metric 7 mL, Capacity - English 0.23 fl oz, Overall Height - Metric 51 mm, Clarity Translucent, Closure Included No, Screw Closure Size 15-415 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Special Features UV Light Protection, Shape Round, Basic Material Plastic, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.