Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropper Bottle, 7mL, Natural, Round, PK144

  • Mfr # 211603

  • Zoro # G5902477


product price: $242.99
/pk 144, $1.69/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Diameter
19 mm
Capacity
7mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
211603
Zoro #
G5902477
UPC #
-
Country of Origin
United States

Dimensions

Diameter
19 mm
Labware Height - English
5 in
Labware Width - English
5 in
Width
5"
Labware Screw Closure Size
15-415 mm
Height
5"
Labware Depth - English
1.25 in
Depth
1-1/4"
Screw Closure Size
15-415 mm
Overall Depth - Metric
31.75 mm
Body Diameter - Metric
19 mm
Overall Width - Metric
127 mm
Overall Height - Metric
63 mm
Minimum Screw Closure Size
15 mm

Details

Item
Dropper Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Capacity
7mL
Labware Capacity - Metric
7 mL
Labware Basic Material
Plastic
Labware Closure Color
White Clear
Graduation Range
Not Specified
Bottle/Jar Type
Dropper
Special Features
Ideal for Dispensing a Stream of Liquid or Non-Controlled Drops, Supplied with Tips and Caps that are Packaged Separately
Labware Closure Material
Polypropylene
Labware Body Material
LDPE
Labware Body Color
White
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Closure Color
Clear/White
Basic Material
Plastic
Body Color
White
Graduated
No
Body Material
LDPE
Closure Included
Yes
Capacity - Metric
7 mL
Clarity
Translucent
Capacity - English
0.23 fl oz
Bottle Type
Dropper

Description

Dropper Bottle, Body Color White, Body Material LDPE, Body Diameter - Metric 19 mm, Bottle Type Dropper, Capacity - Metric 7 mL, Capacity - English 0.23 fl oz, Overall Height - Metric 63 mm, Clarity Translucent, Closure Included Yes, Screw Closure Size 15-415 mm, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.