Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropper Bottle, 7mL, Natural, Round, PK144

  • Mfr # 211632

  • Zoro # G5905121


product price: $246.99
/pk 144, $1.72/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Diameter
19 mm
Capacity
7mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211632
Zoro #
G5905121
UPC #
-
Country of Origin
United States

Dimensions

Diameter
19 mm
Height
63mm
Labware Height - Metric
63 mm
Labware Screw Closure Size
15-415 mm
Screw Closure Size
15-415 mm
Minimum Screw Closure Size
15 mm
Overall Height - Metric
63 mm
Body Diameter - Metric
19 mm

Details

Item
Dropper Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Capacity
7mL
Labware Basic Material
Plastic
Labware Body Color
White
Graduation Range
Not Specified
Bottle/Jar Type
Dropper
Special Features
Average Drop Size is 44uL +/- 6uL, Extended Controlled Dropper Tip Dispenses One Drop at a Time, Supplied with Polypropylene White Screw Caps and Natural Tips, Packaged Separately
Labware Capacity - Metric
7 mL
Includes Closure
Yes
Labware Closure Color
White Clear
Labware Closure Material
Polypropylene
Labware Body Material
LDPE
Bottle/Jar Shape
Round
Labware Closure Type
Dropper
Sterile/Non-Sterile
Non-Sterile
Graduated
No
Bottle Type
Dropper
Capacity - English
0.23 fl oz
Body Material
LDPE
Closure Type
Dropper
Capacity - Metric
7 mL
Closure Included
Yes
Body Color
Natural
Clarity
Translucent
Closure Color
Clear/White
Basic Material
Plastic

Description

Dropper Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 19 mm, Bottle Type Dropper, Capacity - Metric 7 mL, Capacity - English 0.23 fl oz, Overall Height - Metric 63 mm, Clarity Translucent, Closure Included Yes, Screw Closure Size 15-415 mm, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.