Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropper Bottle, 7mL, White, Round, PK1000

  • Mfr # W242833-A

  • Zoro # G5966764


product price: $955.99
/pk 1000, $0.96/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Shape
Round
Diameter
19 mm
Capacity
7mL
Height
51mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W242833-A
Zoro #
G5966764
UPC #
-
Country of Origin
United States

Dimensions

Diameter
19 mm
Height
51mm
Labware Screw Closure Size
15-415 mm
Labware Height - Metric
51 mm
Screw Closure Size
15-415 mm
Minimum Screw Closure Size
15 mm
Overall Height - Metric
51 mm
Body Diameter - Metric
19 mm

Details

Item
Dropper Bottle
Autoclavable
No
Shape
Round
Capacity
7mL
Labware Basic Material
Plastic
Bottle/Jar Type
Dropper
Graduation Range
Not Specified
Labware Capacity - Metric
7 mL
Labware Body Color
White
Labware Body Material
LDPE
Bottle/Jar Shape
Round
Includes Closure
No
Special Features
UV Light Protection
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Dropper
Graduated
No
Basic Material
Plastic
Capacity - English
0.23 fl oz
Capacity - Metric
7 mL
Body Material
LDPE
Closure Included
No
Clarity
Opaque
Body Color
White

Description

Dropper Bottle, Body Color White, Body Material LDPE, Body Diameter - Metric 19 mm, Bottle Type Dropper, Capacity - Metric 7 mL, Capacity - English 0.23 fl oz, Overall Height - Metric 51 mm, Clarity Opaque, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 15-415 mm, Closure Color Not Applicable, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.