Zoro Homepage

Dropper Bottle, 7mL, White, Round, PK144

  • Mfr # 211622

  • Zoro # G6025232


product price: $266.99
/pk 144, $1.85/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Diameter
19 mm
Capacity
7mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211622
Zoro #
G6025232
UPC #
-
Country of Origin
United States

Dimensions

Diameter
19 mm
Height
63mm
Labware Screw Closure Size
15-415 mm
Labware Height - Metric
63 mm
Screw Closure Size
15-415 mm
Overall Height - Metric
63 mm
Body Diameter - Metric
19 mm
Minimum Screw Closure Size
15 mm

Details

Item
Dropper Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Capacity
7mL
Labware Capacity - Metric
7 mL
Includes Closure
Yes
Bottle/Jar Type
Dropper
Labware Closure Type
Dropper
Labware Closure Color
White Clear
Labware Body Color
White
Labware Body Material
LDPE
Labware Basic Material
Plastic
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Special Features
Average Drop Size is 44uL +/- 6uL, Extended Controlled Dropper Tip Dispenses One Drop at a Time, Supplied with Polypropylene White Screw Caps and Natural Tips, Packaged Separately
Sterile/Non-Sterile
Non-Sterile
Body Color
White
Closure Included
Yes
Body Material
LDPE
Basic Material
Plastic
Bottle Type
Dropper
Capacity - Metric
7 mL
Graduated
No
Clarity
Translucent
Capacity - English
0.23 fl oz
Closure Type
Dropper
Closure Color
Clear/White

Description

Dropper Bottle, Body Color White, Body Material LDPE, Body Diameter - Metric 19 mm, Bottle Type Dropper, Capacity - Metric 7 mL, Capacity - English 0.23 fl oz, Overall Height - Metric 63 mm, Clarity Translucent, Closure Included Yes, Screw Closure Size 15-415 mm, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.