Dropper Tip Cap, PK100
Mfr # 242518
Zoro # G5976634
product price: $32.49
/pk 100, $0.32/eaKey Features
Special Features
Manufactured to Stringent ISO and Quality Standards and Lot Controlled
Color
Yellow
Screw Closure Size
15-415 mm
Labware Closure Type
Dropper
Labware Closure Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
242518
Zoro #
G5976634
UPC #
-
Country of Origin
United States
Dimensions
Screw Closure Size
15-415 mm
Labware Screw Closure Size
15-415 mm
Diameter
15 mm
Details
Item
Cap
Special Features
Manufactured to Stringent ISO and Quality Standards and Lot Controlled
Color
Yellow
Labware Closure Type
Dropper
Labware Closure Color
Yellow
Labware Closure Material
Polypropylene
Labware Closure Liner Material
Unlined
Closure Material
Polypropylene
Closure Liner Material
Unlined
Closure Type
Dropper
Closure Color
Yellow
Standards
ISO
Product Type
Dropper Tip Cap
Description
Cap, Diameter 15 mm, Screw Closure Size 15-415 mm, Closure Material Polypropylene, Product Type Dropper Tip Cap, Closure Color Yellow, Closure Liner Material Unlined, Closure Type Dropper, Standards ISO, Special Features Manufactured to Stringent ISO and Quality Standards and Lot Controlled, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.