Dropper Tip Cap, PK100
Mfr # 242525
Zoro # G5900002
product price: $37.39
/pk 100, $0.37/eaKey Features
Special Features
Manufactured to Stringent ISO and Quality Standards and Lot Controlled
Color
Gray
Screw Closure Size
20-410 mm
Labware Closure Liner Material
Unlined
Labware Closure Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
242525
Zoro #
G5900002
UPC #
-
Country of Origin
United States
Dimensions
Screw Closure Size
20-410 mm
Labware Screw Closure Size
20-410 mm
Diameter
20 mm
Details
Item
Cap
Special Features
Manufactured to Stringent ISO and Quality Standards and Lot Controlled
Color
Gray
Labware Closure Liner Material
Unlined
Labware Closure Material
Polypropylene
Labware Closure Color
Gray
Labware Closure Type
Dropper
Closure Material
Polypropylene
Closure Type
Dropper
Standards
ISO
Closure Color
Gray
Closure Liner Material
Unlined
Product Type
Dropper Tip Cap
Description
Cap, Diameter 20 mm, Screw Closure Size 20-410 mm, Closure Material Polypropylene, Product Type Dropper Tip Cap, Closure Color Gray, Closure Liner Material Unlined, Closure Type Dropper, Standards ISO, Special Features Manufactured to Stringent ISO and Quality Standards and Lot Controlled, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.