Zoro Homepage

Dropper Tip Cap, PK100

  • Mfr # 242528

  • Zoro # G6002683


product price: $37.49
/pk 100, $0.37/ea

Key Features

Special Features
Manufactured to Stringent ISO and Quality Standards and Lot Controlled
Color
Yellow
Screw Closure Size
20-410 mm
Labware Closure Type
Dropper
Labware Screw Closure Size
20-410 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242528
Zoro #
G6002683
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
20-410 mm
Labware Screw Closure Size
20-410 mm
Diameter
20 mm

Details

Item
Cap
Special Features
Manufactured to Stringent ISO and Quality Standards and Lot Controlled
Color
Yellow
Labware Closure Type
Dropper
Labware Closure Liner Material
Unlined
Labware Closure Color
Yellow
Labware Closure Material
Polypropylene
Closure Material
Polypropylene
Closure Type
Dropper
Closure Liner Material
Unlined
Product Type
Dropper Tip Cap
Closure Color
Yellow
Standards
ISO

Description

Cap, Diameter 20 mm, Screw Closure Size 20-410 mm, Closure Material Polypropylene, Product Type Dropper Tip Cap, Closure Color Yellow, Closure Liner Material Unlined, Closure Type Dropper, Standards ISO, Special Features Manufactured to Stringent ISO and Quality Standards and Lot Controlled, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.