Zoro Homepage

Dropper Tip Cap, PK100

  • Mfr # 242534

  • Zoro # G5968977


product price: $34.19
/pk 100, $0.34/ea

Key Features

Special Features
Manufactured to Stringent ISO and Quality Standards and Lot Controlled
Color
Blue
Screw Closure Size
13-425 mm
Labware Closure Material
Polypropylene
Labware Screw Closure Size
13-425 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242534
Zoro #
G5968977
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
13-425 mm
Labware Screw Closure Size
13-425 mm
Diameter
13 mm
Mouth Size
Narrow

Details

Item
Cap
Special Features
Manufactured to Stringent ISO and Quality Standards and Lot Controlled
Color
Blue
Labware Closure Material
Polypropylene
Labware Closure Liner Material
Unlined
Labware Closure Type
Dropper
Labware Closure Color
Blue
Closure Material
Polypropylene
Closure Type
Dropper
Product Type
Dropper Tip Cap
Standards
ISO
Closure Liner Material
Unlined
Closure Color
Blue

Description

Cap, Diameter 13 mm, Screw Closure Size 13-425 mm, Closure Material Polypropylene, Product Type Dropper Tip Cap, Closure Color Blue, Closure Liner Material Unlined, Closure Type Dropper, Mouth Size Narrow, Standards ISO, Special Features Manufactured to Stringent ISO and Quality Standards and Lot Controlled, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.