Dropper Tip CapPP, Gray, PK1000
Mfr # W242505-A
Zoro # G9187276
product price: $263.99
/pk 1000, $0.26/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Diameter
8 mm
Labware Closure Type
Dropper
Screw Closure Size
8-425 mm
Labware Closure Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W242505-A
Zoro #
G9187276
UPC #
-
Country of Origin
United States
Dimensions
Diameter
8 mm
Screw Closure Size
8-425 mm
Details
Item
Cap
Closure Material
Polypropylene
Labware Closure Type
Dropper
Labware Closure Color
Gray
Labware Closure Material
Polypropylene
Color
Gray
Labware Closure Liner Material
Unlined
Special Features
Manufactured to Stringent ISO and Quality Standards and Lot Controlled
Standards
ISO
Closure Liner Material
Unlined
Closure Type
Dropper
Closure Color
Gray
Product Type
Dropper Tip Cap
Description
Cap, Diameter 8 mm, Screw Closure Size 8-425 mm, Closure Material Polypropylene, Product Type Dropper Tip Cap, Closure Color Gray, Closure Liner Material Unlined, Closure Type Dropper, Standards ISO, Special Features Manufactured to Stringent ISO and Quality Standards and Lot Controlled, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.