Zoro Homepage

Dropper Tip CapPP, Green, PK1000

  • Mfr # W242516-A

  • Zoro # G9187510


product price: $322.99
/pk 1000, $0.32/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Diameter
15 mm
Special Features
Manufactured to Stringent ISO and Quality Standards and Lot Controlled
Labware Closure Material
Polypropylene
Labware Closure Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W242516-A
Zoro #
G9187510
UPC #
-
Country of Origin
United States

Dimensions

Diameter
15 mm
Screw Closure Size
15-415 mm

Details

Item
Cap
Closure Material
Polypropylene
Special Features
Manufactured to Stringent ISO and Quality Standards and Lot Controlled
Labware Closure Material
Polypropylene
Labware Closure Color
Green
Labware Closure Type
Dropper
Color
Green
Labware Closure Liner Material
Unlined
Standards
ISO
Product Type
Dropper Tip Cap
Closure Color
Green
Closure Type
Dropper
Closure Liner Material
Unlined

Description

Cap, Diameter 15 mm, Screw Closure Size 15-415 mm, Closure Material Polypropylene, Product Type Dropper Tip Cap, Closure Color Green, Closure Liner Material Unlined, Closure Type Dropper, Standards ISO, Special Features Manufactured to Stringent ISO and Quality Standards and Lot Controlled, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.