Dropper Tip CapPP, Green, PK1000
Mfr # W242536-A
Zoro # G9187529
product price: $326.99
/pk 1000, $0.33/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Diameter
13 mm
Special Features
Manufactured to Stringent ISO and Quality Standards and Lot Controlled
Labware Closure Material
Polypropylene
Labware Closure Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W242536-A
Zoro #
G9187529
UPC #
-
Country of Origin
United States
Dimensions
Diameter
13 mm
Screw Closure Size
13-425 mm
Mouth Size
Narrow
Details
Item
Cap
Closure Material
Polypropylene
Special Features
Manufactured to Stringent ISO and Quality Standards and Lot Controlled
Labware Closure Material
Polypropylene
Labware Closure Color
Green
Color
Green
Labware Closure Liner Material
Unlined
Labware Closure Type
Dropper
Standards
ISO
Closure Liner Material
Unlined
Closure Color
Green
Closure Type
Dropper
Product Type
Dropper Tip Cap
Description
Cap, Diameter 13 mm, Screw Closure Size 13-425 mm, Closure Material Polypropylene, Product Type Dropper Tip Cap, Closure Color Green, Closure Liner Material Unlined, Closure Type Dropper, Mouth Size Narrow, Standards ISO, Special Features Manufactured to Stringent ISO and Quality Standards and Lot Controlled, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.