Dropper Tip CapPP, Red, PK1000
Mfr # W242512-A
Zoro # G9187370
product price: $320.99
/pk 1000, $0.32/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Diameter
15 mm
Labware Closure Material
Polypropylene
Labware Closure Liner Material
Unlined
Labware Closure Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W242512-A
Zoro #
G9187370
UPC #
-
Country of Origin
United States
Dimensions
Diameter
15 mm
Screw Closure Size
15-415 mm
Details
Item
Cap
Closure Material
Polypropylene
Labware Closure Material
Polypropylene
Labware Closure Liner Material
Unlined
Labware Closure Color
Red
Special Features
Manufactured to Stringent ISO and Quality Standards and Lot Controlled
Labware Closure Type
Dropper
Color
Red
Standards
ISO
Closure Type
Dropper
Product Type
Dropper Tip Cap
Closure Color
Red
Closure Liner Material
Unlined
Description
Cap, Diameter 15 mm, Screw Closure Size 15-415 mm, Closure Material Polypropylene, Product Type Dropper Tip Cap, Closure Color Red, Closure Liner Material Unlined, Closure Type Dropper, Standards ISO, Special Features Manufactured to Stringent ISO and Quality Standards and Lot Controlled, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.