Dropper Tip CapPP, White Clear, PK1000
Mfr # W242511-01-A
Zoro # G9187300
product price: $312.99
/pk 1000, $0.31/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Diameter
15 mm
Labware Closure Liner Material
Unlined
Screw Closure Size
15-415 mm
Labware Closure Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W242511-01-A
Zoro #
G9187300
UPC #
-
Country of Origin
United States
Dimensions
Diameter
15 mm
Screw Closure Size
15-415 mm
Details
Item
Cap
Closure Material
Polypropylene
Labware Closure Liner Material
Unlined
Labware Closure Material
Polypropylene
Labware Closure Color
White Clear
Labware Closure Type
Dropper
Color
natural
Special Features
Manufactured to Stringent ISO and Quality Standards and Lot Controlled
Standards
ISO
Closure Liner Material
Unlined
Closure Type
Dropper
Closure Color
Natural
Product Type
Dropper Tip Cap
Description
Cap, Diameter 15 mm, Screw Closure Size 15-415 mm, Closure Material Polypropylene, Product Type Dropper Tip Cap, Closure Color Natural, Closure Liner Material Unlined, Closure Type Dropper, Standards ISO, Special Features Manufactured to Stringent ISO and Quality Standards and Lot Controlled, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.