Dropper Tip CapPP, Yellow, PK1000
Mfr # W242538-A
Zoro # G9187650
product price: $312.99
/pk 1000, $0.31/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Diameter
13 mm
Special Features
Manufactured to Stringent ISO and Quality Standards and Lot Controlled
Labware Closure Material
Polypropylene
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W242538-A
Zoro #
G9187650
UPC #
-
Country of Origin
United States
Dimensions
Diameter
13 mm
Screw Closure Size
13-425 mm
Mouth Size
Narrow
Details
Item
Cap
Closure Material
Polypropylene
Special Features
Manufactured to Stringent ISO and Quality Standards and Lot Controlled
Labware Closure Material
Polypropylene
Color
Yellow
Labware Closure Type
Dropper
Labware Closure Color
Yellow
Labware Closure Liner Material
Unlined
Standards
ISO
Closure Type
Dropper
Closure Color
Yellow
Product Type
Dropper Tip Cap
Closure Liner Material
Unlined
Description
Cap, Diameter 13 mm, Screw Closure Size 13-425 mm, Closure Material Polypropylene, Product Type Dropper Tip Cap, Closure Color Yellow, Closure Liner Material Unlined, Closure Type Dropper, Mouth Size Narrow, Standards ISO, Special Features Manufactured to Stringent ISO and Quality Standards and Lot Controlled, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.