Dropper Tip with Cap, HDPE, WhitePK100
Mfr # 224080
Zoro # G9185550
product price: $106.99
/pk 100, $1.07/ea
Free Shipping & Returns
Key Features
Closure Material
Polyethylene/PVC
Diameter
23 mm
Color
White
Labware Closure Type
Dropper
Labware Closure Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
224080
Zoro #
G9185550
UPC #
-
Country of Origin
France
Dimensions
Diameter
23 mm
Details
Item
Closure
Closure Material
Polyethylene/PVC
Color
White
Labware Closure Type
Dropper
Labware Closure Material
HDPE
Special Features
Economical Way to Convert a Glass Serum Bottle to a Dropping Bottle
Labware Closure Liner Material
Unlined
Labware Closure Color
White
Closure Color
White
Closure Type
Dropper
Product Type
Dropper Tip
Closure Liner Material
Unlined
Description
Closure, Diameter 23 mm, Closure Material Polyethylene/PVC, Product Type Dropper Tip, Closure Color White, Closure Liner Material Unlined, Closure Type Dropper, Special Features Economical Way to Convert a Glass Serum Bottle to a Dropping Bottle, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.