Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropping Bottle, 3mL, Natural, PK 100

  • Mfr # W242821

  • Zoro # G616484642


product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns

Key Features

Outside Dia.
14 mm
Material
LDPE
Capacity
3 mL
Color
Natural
Height
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W242821
Zoro #
G616484642
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
14 mm
Height
39 mm

Details

Item
Dropping Bottle
Material
LDPE
Capacity
3 mL
Color
Natural

Description

Dropping Bottle, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.