Zoro Homepage

Dropping Bottle, 3mL, PK100

  • Mfr # W242831

  • Zoro # G8678144


product price: $105.99
/pk 100, $1.06/ea
Free Shipping & Returns

Key Features

Shape
Round
Diameter
14 mm
Capacity
3ml
Bottle/Jar Type
Dropper
Labware Height - Metric
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W242831
Zoro #
G8678144
UPC #
-
Country of Origin
United States

Dimensions

Diameter
14 mm
Labware Height - Metric
39 mm
Labware Screw Closure Size
8-425 mm
Height
39mm
Screw Closure Size
8-425 mm
Body Diameter - Metric
14 mm
Minimum Screw Closure Size
8 mm
Overall Height - Metric
39 mm

Details

Item
Dropper Bottle
Shape
Round
Capacity
3ml
Bottle/Jar Type
Dropper
Bottle/Jar Shape
Round
Labware Body Material
LDPE
Labware Basic Material
Plastic
Labware Capacity - Metric
3 mL
Includes Closure
No
Special Features
UV Light Protection
Closure Included
No
Capacity - English
0.1 fl oz
Capacity - Metric
3 mL
Body Material
LDPE
Basic Material
Plastic
Body Color
White
Bottle Type
Dropper

Description

Dropper Bottle, Body Color White, Body Material LDPE, Body Diameter - Metric 14 mm, Bottle Type Dropper, Capacity - Metric 3 mL, Capacity - English 0.1 fl oz, Overall Height - Metric 39 mm, Closure Included No, Screw Closure Size 8-425 mm, Special Features UV Light Protection, Shape Round, Basic Material Plastic, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.