Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropping Bottle, 60mL, PK100

  • Mfr # W242837

  • Zoro # G8678196


product price: $179.99
/pk 100, $1.80/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Shape
Round
Diameter
39 mm
Capacity
60mL
Bottle/Jar Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W242837
Zoro #
G8678196
UPC #
-
Country of Origin
United States

Dimensions

Diameter
39 mm
Labware Height - Metric
85 mm
Labware Screw Closure Size
20-410 mm
Height
85mm
Screw Closure Size
20-410 mm
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
39 mm
Overall Height - Metric
85 mm

Details

Item
Dropper Bottle
Autoclavable
No
Shape
Round
Capacity
60mL
Bottle/Jar Shape
Round
Labware Capacity - Metric
60 mL
Bottle/Jar Type
Dropper
Labware Basic Material
Plastic
Labware Body Material
LDPE
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Special Features
UV Light Protection
Clarity
Opaque
Capacity - English
2.02 fl oz
Bottle Type
Dropper
Body Material
LDPE
Closure Included
No
Body Color
White
Capacity - Metric
60 mL
Basic Material
Plastic
Graduated
No

Description

Dropper Bottle, Body Color White, Body Material LDPE, Body Diameter - Metric 39 mm, Bottle Type Dropper, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Overall Height - Metric 85 mm, Clarity Opaque, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 20-410 mm, Closure Color Not Applicable, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.