Zoro Homepage

Dropping Bottle, 7mL, PK100

  • Mfr # W242833

  • Zoro # G8678162


product price: $114.99
/pk 100, $1.15/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Shape
Round
Diameter
19 mm
Capacity
7mL
Height
51mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W242833
Zoro #
G8678162
UPC #
-
Country of Origin
United States

Dimensions

Diameter
19 mm
Height
51mm
Labware Height - Metric
51 mm
Labware Screw Closure Size
15-415 mm
Screw Closure Size
15-415 mm
Overall Height - Metric
51 mm
Body Diameter - Metric
19 mm
Minimum Screw Closure Size
15 mm

Details

Item
Dropper Bottle
Autoclavable
No
Shape
Round
Capacity
7mL
Bottle/Jar Shape
Round
Bottle/Jar Type
Dropper
Includes Closure
No
Labware Body Material
LDPE
Labware Capacity - Metric
7 mL
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Special Features
UV Light Protection
Body Color
White
Bottle Type
Dropper
Capacity - Metric
7 mL
Body Material
LDPE
Closure Included
No
Graduated
No
Basic Material
Plastic
Clarity
Opaque
Capacity - English
0.23 fl oz

Description

Dropper Bottle, Body Color White, Body Material LDPE, Body Diameter - Metric 19 mm, Bottle Type Dropper, Capacity - Metric 7 mL, Capacity - English 0.23 fl oz, Overall Height - Metric 51 mm, Clarity Opaque, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 15-415 mm, Closure Color Not Applicable, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.