
Dropping Bottle Tip and Cap, White, PK 72
Mfr # W211626
Zoro # G816520966
product price: $265.99
/pk 72, $3.69/ea
Free Shipping & Returns
Key Features
Outside Dia.
47 mm
Height
125 mm
Material
Bottle- LDPE, Tip- LDPE, Cap- PP
Capacity
125 mL
Color
Natural bottles, Natural tips, White caps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W211626
Zoro #
G816520966
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
47 mm
Height
125 mm
Details
Item
Dropping Bottle Tip and Cap
Material
Bottle- LDPE, Tip- LDPE, Cap- PP
Capacity
125 mL
Color
Natural bottles, Natural tips, White caps
Description
Dropping Bottle Tip and Cap, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.